Shop WIDIA

Grooving/Parting Insert, WG-U-PT, Carbide

  • Mfr # 6470490
  • Zoro # G3597770

product price: 
$
19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Style
Precision Molded
Insert Seat Size
6
Width
0.2120 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470490
Zoro #
G3597770
UPC #
4059782549159
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Style
WG-U-PT
ISO Number
WG255I06U1PT
Lead Angle
10.5 Degrees
Coating
AlTiN
Insert Material
Carbide
No. of Edges
1
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
Hole Type
No Hole
Chip-Breaker Code
PT
Number of Cutting Edges
1
Primary Material Application
Nickel, Titanium
Manufacturer Grade
WU25PT
Clearance Angle
10.5 Degrees
Coating Process
PVD
ANSI Code
WG255I06U1PT
Cutting Application
Grooving
Finish - Machining
AlTiN
Primary Material Application ISO Code
S
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Measurement System
Fractional Inch

Dimensions

Insert Seat Size
6
Width
0.2120 in
Overall Length
0.5740 in
Insert Size
6
Corner Radius
0.0160 in
Reference Length
0.5740 in
Thickness
0.2010 in
Depth of Cut
0.1020 in
Seat Size
6
Max. Grooving Width
0.2550 in
Wire Rope Length
0.5740 in
Length
0.5740 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2550 in, ANSI Code WG255I06U1PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.