Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Single End, 10.00mm, Carbide

  • Mfr # 40101000T032

  • Zoro # G3810123


product price: $63.49
/ea

Key Features

Dimension Type
Metric
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40101000T032
Zoro #
G3810123
UPC #
4061779261982
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
32 mm
Shank Dia.
10 mm
Corner Radius
5.00mm
Overall Length
89 mm
Milling Dia.
10 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Item
Ball End Mill
Series
GP
List Number
4010
End Mill Application
Finishing
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
TiAlN
Measurement System
Metric
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Carbide

Description

Ball End Mill, 10 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.