Zoro Homepage

Ball End Mill, Single End, 3.00mm, Carbide

  • Mfr # 40000300T009

  • Zoro # G3813501


product price: $26.59
/ea

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40000300T009
Zoro #
G3813501
UPC #
4056544889720
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
9.5 mm
Shank Dia.
3 mm
Overall Length
38 mm
Corner Radius
1.50mm
Milling Dia.
3 mm

Description

Ball End Mill, 3 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.