Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Single End, 6.00mm, Carbide

  • Mfr # 70NS06002

  • Zoro # G3813684


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
0.32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70NS06002
Zoro #
G3813684
UPC #
4059782513488
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
6.00mm
Length of Cut
0.32 mm
Shank Dia.
6 mm
Milling Dia.
6 mm
Overall Length
63 mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
ALTIN-MT
Helix Angle
20 Degrees
Cutting Direction
Right Hand
End Mill Style
Ball Nose
List Number
70NS
End Mill Application
Finishing
Item
Ball End Mill
Series
X-Feed
Primary Material Application ISO Code
M, S
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Metric
Material - Machining
Carbide
Spiral Direction
Right Hand
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Material Grade - Machining
AlTiN-MT
Primary Material Application
Nickel, Stainless Steel, Titanium
Max. Helix Angle
20 Degrees

Description

Ball End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.32 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.