Shop WIDIA
See all product information
Create Account
Ball nose insert copy milling
- Mfr # 6901891
- Zoro # G110444913
product price:Â
$
35.99
/ea
Sold in multiples of 5 for
$179.95
Key Features
For Use With
M270 Series Copy Mills
ISO Number
M270BR16
Insert Style
M270BR
Insert Size
16
Primary Material Application ISO Code
M, P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6901891
- Zoro #
- G110444913
- UPC #
- 4064182707504
- Country of Origin
- Germany
Dimensions
- Insert Size
- 16
- Corner Radius
- 0.315 in
- Width
- 0.6300 in
- Thickness
- 0.187 in
- Fits Chest Size
- BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Details
- For Use With
- M270 Series Copy Mills
- ISO Number
- M270BR16
- Insert Style
- M270BR
- Item
- Ball Nose Milling Insert
- Primary Material Application ISO Code
- M, P
- Manufacturer Grade
- WP35CM
- Coating Process
- CVD
- Cutting Application
- Copy Milling
- Number of Cutting Edges
- 2
- Finish - Machining
- TiN+TiCN+Al2O3
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Material - Machining
- Carbide
- Features
- BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
- Shape
- Ball Nose
- Primary Material Application
- Stainless Steel, Steel
- Measurement System
- Decimal Inch
- Secondary Material Application ISO Code
- K, S
- Compatible Product Type
- M270 Series Copy Mills
Description
Ball Nose Milling Insert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.