Milling Insert, Parallelogram, 17.00mm

  • Mfr # 3859373
  • Zoro # G3795119
product price: 
$
23.99
/ea
Sold in multiples of 10 for $239.90

Key Features

For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Material
Carbide
Mounting Style
Taper Screw
Insert Style
BDGT
Mounting Hole Dia.
4.41mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3859373
Zoro #
G3795119
UPC #
4021169563102
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.41mm
Insert Thickness
0.2007"
Insert Size
170408
Through Hole Inside Dia.
4.41mm
Corner Radius
0.80mm
Cutting Edge Length
17.00mm
Width
9.63mm

Details

For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Material
Carbide
Mounting Style
Taper Screw
Insert Style
BDGT
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Series
M6800
Cutting Direction
Right Hand
ISO Number
BDGT170408FRAL
Grade
THR-S
Insert Shape
Parallelogram
Measurement System
Metric
Insert Holding Type
Taper Screw
Shape
Parallelogram
Clearance Angle
13 Degrees
For Toolholder
12396470400, 12396471000, 12396471600, 12396472200, 12396472800, 12396473200
Included Angle
80 Degrees
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Chip-Breaker Style
On One Side
Number of Cutting Edges
2
Chip-Breaker Code
AL
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
BDGT170408FRAL
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, BDGT170408FRAL, AL, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews