Ball nose insert copy milling
- Mfr # 6901893
- Zoro # G010444914
product price:Â
$
65.79
/ea
Sold in multiples of 5 for
$328.95
Key Features
Insert Style
M270BR
Insert Size
25
For Use With
M270 Series Copy Mills
ISO Number
M270BR25
Shape
Ball Nose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6901893
- Zoro #
- G010444914
- UPC #
- 4064182709423
- Country of Origin
- Germany
Dimensions
- Insert Size
- 25
- Corner Radius
- 0.492 in
- Thickness
- 0.187 in
- Width
- 0.9843 in
- Fits Chest Size
- BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Details
- Insert Style
- M270BR
- For Use With
- M270 Series Copy Mills
- Item
- Ball Nose Milling Insert
- ISO Number
- M270BR25
- Shape
- Ball Nose
- Secondary Material Application ISO Code
- K, S
- Material - Machining
- Carbide
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Number of Cutting Edges
- 2
- Cutting Application
- Copy Milling
- Primary Material Application ISO Code
- M, P
- Primary Material Application
- Stainless Steel, Steel
- Finish - Machining
- TiN+TiCN+Al2O3
- Measurement System
- Decimal Inch
- Manufacturer Grade
- WP35CM
- Coating Process
- CVD
- Features
- BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
- Compatible Product Type
- M270 Series Copy Mills
Description
Ball Nose Milling Insert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.