Milling Insert, Parallelogram, 15.67mm

  • Mfr # 2031798
  • Zoro # G3785063
product price: 
$
22.55
/ea
Sold in multiples of 5 for $112.75

Key Features

Grade
THM
Cutting Direction
Right Hand
Series
M680
Rake
20 Degrees
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2031798
Zoro #
G3785063
UPC #
4021169233784
Country of Origin
Multiple
Grade
THM
Cutting Direction
Right Hand
Series
M680
Rake
20 Degrees
Insert Material
Carbide
ISO Number
XPHT160412AL
Lead Angle
45 Degrees
Chip-Breaker
Yes
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Mounting Style
Taper Screw
Insert Shape
Parallelogram
Insert Style
XPHT
Item
Parallelogram Milling Insert
Number of Cutting Edges
2
Primary Material Application ISO Code
N
Chip-Breaker Code
AL
Measurement System
Metric
Manufacturer Grade
THM
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Cast Iron, Nickel, Titanium
Shape
Parallelogram
Insert Holding Type
Taper Screw
Clearance Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
XPHT333AL
Included Angle
80 Degrees
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K, S
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
160412
Insert Thickness
0.1835"
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
15.67mm
Width
9.80mm
Corner Radius
1.20mm
Thickness
0.1835 in

Description

Parallelogram Milling Insert, 20 Degrees , XPHT333AL, AL, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews