Shop WIDIA
See all product information
Create Account
Ball nose insert copy milling
- Mfr # 6901894
- Zoro # G910444915
product price:Â
$
84.59
/ea
Sold in multiples of 10 for
$845.90
Key Features
Insert Style
M270BR
For Use With
M270 Series Copy Mills
Insert Size
32
ISO Number
M270BR32
Secondary Material Application ISO Code
K, S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6901894
- Zoro #
- G910444915
- UPC #
- 4064182709430
- Country of Origin
- Germany
- Insert Style
- M270BR
- For Use With
- M270 Series Copy Mills
- Item
- Ball Nose Milling Insert
- ISO Number
- M270BR32
- Secondary Material Application ISO Code
- K, S
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Cutting Application
- Copy Milling
- Manufacturer Grade
- WP35CM
- Material - Machining
- Carbide
- Primary Material Application
- Stainless Steel, Steel
- Shape
- Ball Nose
- Number of Cutting Edges
- 2
- Coating Process
- CVD
- Features
- BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
- Measurement System
- Decimal Inch
- Primary Material Application ISO Code
- M, P
- Finish - Machining
- TiN+TiCN+Al2O3
- Compatible Product Type
- M270 Series Copy Mills
Dimensions
- Insert Size
- 32
- Corner Radius
- 0.630 in
- Thickness
- 0.187 in
- Width
- 1.2590 in
- Fits Chest Size
- BR Geometry is the First Choice for All Semi-Finishing and Medium-Duty Applications
Description
Ball Nose Milling Insert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.