Zoro Homepage

Boring and Grooving Bar Adapter, 1/2

  • Mfr # ATBI50015

  • Zoro # G3573219


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 1/2 in
Shank Dia.
1/2 in
For Use With
A/B Series Micro Boring Bars
Type
Boring Bar Toolholder
Lock Screw Part Number
AS832/AS-8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATBI50015
Zoro #
G3573219
UPC #
4021169536090
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/2 in
Body Dia.
0.7600 in
Lock Screw Size
5/64 in Hex Drive

Details

Item
Boring and Grooving Bar Adapter
For Use With
A/B Series Micro Boring Bars
Type
Boring Bar Toolholder
Lock Screw Part Number
AS832/AS-8-32
Material - Machining
Steel
Coolant Fed
Coolant Through
Features
Unique Locking System Enables Quick and Accurate Insert Changes

Description

Boring and Grooving Bar Adapter, Body Dia. 0.7600 in, Overall Length 1 1/2 in, Coolant Fed Coolant Through, Features Unique Locking System Enables Quick and Accurate Insert Changes, Lock Screw Part Number AS832/AS-8-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.