Boring and Grooving Bar Adapter, 1/2
Mfr # ATBI5004
Zoro # G3573779
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Type
Boring Bar Toolholder
Shank Dia.
1/2 in
For Use With
A/B Series Micro Boring Bars
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATBI5004
Zoro #
G3573779
UPC #
4021169717208
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Dia.
1/2 in
Lock Screw Size
5/64 in Hex Drive
Body Dia.
0.7600 in
Details
Item
Boring and Grooving Bar Adapter
Type
Boring Bar Toolholder
For Use With
A/B Series Micro Boring Bars
Coolant Fed
Coolant Through
Features
Unique Locking System Enables Quick and Accurate Insert Changes
Lock Screw Part Number
AS832/AS-8-32
Material - Machining
Steel
Description
Boring and Grooving Bar Adapter, Body Dia. 0.7600 in, Overall Length 4 in, Coolant Fed Coolant Through, Features Unique Locking System Enables Quick and Accurate Insert Changes, Lock Screw Part Number AS832/AS-8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.