Zoro Homepage

Boring Bar, 0.2130", Carbide

  • Mfr # ABD06187R

  • Zoro # G3816904


product price: $69.69
/ea

Key Features

Grade
CG5
Style
ABD
Cutting Direction
Right Hand
Boring Bar Type
Boring
Min. Bore Dia.
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABD06187R
Zoro #
G3816904
UPC #
4021169540400
Country of Origin
United States

Dimensions

Min. Bore Dia.
1/16 in
Max. Bore Depth
0.2130 in
Overall Length
0.8630 in

Details

Item
Boring Bar
Grade
CG5
Style
ABD
Cutting Direction
Right Hand
Boring Bar Type
Boring
Cutting Application
Small Hole Boring
Series
A/B
Primary Material Application ISO Code
K, N
Material Grade - Machining
Submicron
Measurement System
Fractional Inch
Manufacturer Grade
CG5
Offset Point
0.0260 in
Center to Cutting Tip
0.0260 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Finish - Machining
TiN
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0260 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.