Zoro Homepage

Boring Bar, 1-1/4", Carbide

  • Mfr # BB1871250R

  • Zoro # G3817029


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Grade
CG5
Cutting Direction
Right Hand
Style
BB
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Material Grade - Machining
Submicron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB1871250R
Zoro #
G3817029
UPC #
4021169545382
Country of Origin
United States

Dimensions

Overall Length
2.3000 in
Min. Bore Dia.
3/16 in
Max. Bore Depth
1-1/4 in

Details

Item
Boring Bar
Grade
CG5
Cutting Direction
Right Hand
Style
BB
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Material Grade - Machining
Submicron
Cutting Application
Small Hole Boring
Series
A/B
Offset Point
0.0880 in
Measurement System
Fractional Inch
Manufacturer Grade
CG5
Boring Bar Type
Boring
Center to Cutting Tip
0.0880 in
Finish - Machining
TiN
Primary Material Application ISO Code
K, N
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0880 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.