Zoro Homepage

Boring Bar, 1", Carbide

  • Mfr # BB2501000R

  • Zoro # G3816913


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Grade
CG5
Cutting Direction
Right Hand
Style
BB
Primary Material Application ISO Code
K, N
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB2501000R
Zoro #
G3816913
UPC #
4021169545412
Country of Origin
United States

Dimensions

Overall Length
2-3/64 in
Min. Bore Dia.
1/4 in
Max. Bore Depth
1 in

Details

Item
Boring Bar
Grade
CG5
Cutting Direction
Right Hand
Style
BB
Primary Material Application ISO Code
K, N
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Material Grade - Machining
Submicron
Boring Bar Type
Boring
Series
A/B
Manufacturer Grade
CG5
Cutting Application
Small Hole Boring
Finish - Machining
TiN
Offset Point
0.1200 in
Center to Cutting Tip
0.1200 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.