Boring Bar, 1/2", Carbide
Mfr # ABD09500R
Zoro # G3816992
product price: $59.19
/eaKey Features
Grade
CM1
Style
ABD
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Boring Bar Type
Boring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABD09500R
Zoro #
G3816992
UPC #
4021169540516
Country of Origin
United States
Dimensions
Max. Bore Depth
1/2 in
Min. Bore Dia.
3/32 in
Overall Length
1.1500 in
Details
Item
Boring Bar
Grade
CM1
Style
ABD
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Boring Bar Type
Boring
Center to Cutting Tip
0.0410 in
Offset Point
0.0410 in
Primary Material Application ISO Code
K, N
Manufacturer Grade
CM1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Cutting Application
Small Hole Boring
Finish - Machining
Bright (Uncoated)
Series
A/B
Material - Machining
Carbide
Description
Boring Bar, Boring, Bright (Uncoated), 0.0410 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.