Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1/2", Carbide

  • Mfr # ABD09500R

  • Zoro # G3817105


product price: $64.19
/ea

Key Features

Grade
CG5
Style
ABD
Cutting Direction
Right Hand
Overall Length
1.1500 in
Min. Bore Dia.
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABD09500R
Zoro #
G3817105
UPC #
4021169540509
Country of Origin
United States

Dimensions

Overall Length
1.1500 in
Min. Bore Dia.
3/32 in
Max. Bore Depth
1/2 in

Details

Item
Boring Bar
Grade
CG5
Style
ABD
Cutting Direction
Right Hand
Boring Bar Type
Boring
Series
A/B
Measurement System
Fractional Inch
Cutting Application
Small Hole Boring
Primary Material Application ISO Code
K, N
Manufacturer Grade
CG5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Finish - Machining
TiN
Material Grade - Machining
Submicron
Offset Point
0.0410 in
Center to Cutting Tip
0.0410 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0410 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.