Boring Bar, 1/2", Carbide
Mfr # ABD156500R
Zoro # G3817062
product price: $67.19
/eaKey Features
Grade
CG5
Style
ABD
Cutting Direction
Right Hand
Max. Bore Depth
1/2 in
Boring Bar Type
Boring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABD156500R
Zoro #
G3817062
UPC #
4021169540561
Country of Origin
United States
Dimensions
Max. Bore Depth
1/2 in
Overall Length
1.1500 in
Min. Bore Dia.
5/32 in
Details
Item
Boring Bar
Grade
CG5
Style
ABD
Cutting Direction
Right Hand
Boring Bar Type
Boring
Material Grade - Machining
Submicron
Center to Cutting Tip
0.0730 in
Cutting Application
Small Hole Boring
Measurement System
Fractional Inch
Manufacturer Grade
CG5
Primary Material Application ISO Code
K, N
Series
A/B
Finish - Machining
TiN
Offset Point
0.0730 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Material - Machining
Carbide
Description
Boring Bar, Boring, TiN, 0.0730 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.