Zoro Homepage

Boring Bar, 2-1/8", Carbide

  • Mfr # BB3121250R

  • Zoro # G3816940


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Grade
CG5
Cutting Direction
Right Hand
Style
BB
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB3121250R
Zoro #
G3816940
UPC #
4021169545474
Country of Origin
United States

Dimensions

Min. Bore Dia.
5/16 in
Overall Length
3.1750 in
Max. Bore Depth
2-1/8 in

Details

Item
Boring Bar
Grade
CG5
Cutting Direction
Right Hand
Style
BB
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
Series
A/B
Offset Point
0.1510 in
Measurement System
Fractional Inch
Boring Bar Type
Boring
Center to Cutting Tip
0.1510 in
Material Grade - Machining
Submicron
Finish - Machining
TiN
Manufacturer Grade
CG5
Cutting Application
Small Hole Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.1510 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.