Boring Bar, 3/8", Carbide
Mfr # APD125375R
Zoro # G3931040
product price: $66.79
/eaKey Features
Grade
CG5
Cutting Direction
Right Hand
Style
APD
Center to Cutting Tip
0.0570 in
Material Grade - Machining
Submicron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APD125375R
Zoro #
G3931040
UPC #
4021169540691
Country of Origin
United States
Dimensions
Overall Length
1.0250 in
Max. Bore Depth
3/8 in
Min. Bore Dia.
1/8 in
Radius
0.0070 in
Details
Item
Boring Bar
Grade
CG5
Cutting Direction
Right Hand
Style
APD
Center to Cutting Tip
0.0570 in
Material Grade - Machining
Submicron
Cutting Application
Small Hole Boring
Boring Bar Type
Boring
Offset Point
0.0570 in
Manufacturer Grade
CG5
Primary Material Application ISO Code
K, N
Finish - Machining
TiN
Series
A/B
Projection
0.0400 in
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Material - Machining
Carbide
Description
Boring Bar, Boring, TiN, 0.0570 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.