Boring Bar, 5/16", Carbide
Mfr # ABD06312R
Zoro # G3816922
product price: $71.79
/eaKey Features
Grade
CG5
Cutting Direction
Right Hand
Style
ABD
Boring Bar Type
Boring
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABD06312R
Zoro #
G3816922
UPC #
4021169540431
Country of Origin
United States
Dimensions
Max. Bore Depth
5/16 in
Overall Length
0.9620 in
Min. Bore Dia.
1/16 in
Details
Item
Boring Bar
Grade
CG5
Cutting Direction
Right Hand
Style
ABD
Boring Bar Type
Boring
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
Material Grade - Machining
Submicron
Cutting Application
Small Hole Boring
Finish - Machining
TiN
Offset Point
0.0260 in
Manufacturer Grade
CG5
Series
A/B
Measurement System
Fractional Inch
Center to Cutting Tip
0.0260 in
Material - Machining
Carbide
Description
Boring Bar, Boring, TiN, 0.0260 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.