Zoro Homepage

Boring Bar, 5/16", Carbide

  • Mfr # ABD06312R

  • Zoro # G3817114


product price: $62.89
/ea

Key Features

Grade
CM1
Cutting Direction
Right Hand
Style
ABD
Overall Length
0.9620 in
Min. Bore Dia.
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABD06312R
Zoro #
G3817114
UPC #
4021169540448
Country of Origin
United States

Dimensions

Overall Length
0.9620 in
Min. Bore Dia.
1/16 in
Max. Bore Depth
5/16 in

Details

Item
Boring Bar
Grade
CM1
Cutting Direction
Right Hand
Style
ABD
Cutting Application
Small Hole Boring
Center to Cutting Tip
0.0260 in
Manufacturer Grade
CM1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Offset Point
0.0260 in
Series
A/B
Primary Material Application ISO Code
K, N
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0260 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.