Boring Bar, 5/8", Carbide
Mfr # ABD125625R
Zoro # G3816931
product price: $68.79
/eaKey Features
Grade
CG5
Cutting Direction
Right Hand
Style
ABD
Max. Bore Depth
5/8 in
Series
A/B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABD125625R
Zoro #
G3816931
UPC #
4021169540547
Country of Origin
United States
Dimensions
Max. Bore Depth
5/8 in
Overall Length
1.2750 in
Min. Bore Dia.
1/8 in
Details
Item
Boring Bar
Grade
CG5
Cutting Direction
Right Hand
Style
ABD
Series
A/B
Center to Cutting Tip
0.0570 in
Finish - Machining
TiN
Cutting Application
Small Hole Boring
Manufacturer Grade
CG5
Primary Material Application ISO Code
K, N
Measurement System
Fractional Inch
Offset Point
0.0570 in
Boring Bar Type
Boring
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Material Grade - Machining
Submicron
Material - Machining
Carbide
Description
Boring Bar, Boring, TiN, 0.0570 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.