Zoro Homepage

Boring Bar, 9/32", Carbide

  • Mfr # ABD09281R

  • Zoro # G3817071


product price: $60.19
/ea

Key Features

Grade
CM1
Cutting Direction
Right Hand
Style
ABD
Max. Bore Depth
9/32 in
Offset Point
0.0410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABD09281R
Zoro #
G3817071
UPC #
4021169540486
Country of Origin
United States

Dimensions

Max. Bore Depth
9/32 in
Overall Length
0.9310 in
Min. Bore Dia.
3/32 in

Details

Item
Boring Bar
Grade
CM1
Cutting Direction
Right Hand
Style
ABD
Offset Point
0.0410 in
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Manufacturer Grade
CM1
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Cutting Application
Small Hole Boring
Center to Cutting Tip
0.0410 in
Series
A/B
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0410 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.