Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 9/32", Carbide

  • Mfr # ABD09281R

  • Zoro # G3817123


product price: $68.79
/ea

Key Features

Grade
CG5
Style
ABD
Cutting Direction
Right Hand
Cutting Application
Small Hole Boring
Center to Cutting Tip
0.0410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABD09281R
Zoro #
G3817123
UPC #
4021169540462
Country of Origin
United States

Dimensions

Min. Bore Dia.
3/32 in
Max. Bore Depth
9/32 in
Overall Length
0.9310 in

Details

Item
Boring Bar
Grade
CG5
Style
ABD
Cutting Direction
Right Hand
Cutting Application
Small Hole Boring
Center to Cutting Tip
0.0410 in
Offset Point
0.0410 in
Finish - Machining
TiN
Boring Bar Type
Boring
Series
A/B
Primary Material Application ISO Code
K, N
Measurement System
Fractional Inch
Manufacturer Grade
CG5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Material Grade - Machining
Submicron
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0410 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.