Zoro Homepage

Carbide Bur, Included Angle Shape

  • Mfr # M40584

  • Zoro # G7681532


product price: $72.29
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Included Angle
Cutter Dia.
12.70mm
Length of Cut
31.80 mm
Overall Length
76 13/64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40584
Zoro #
G7681532
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.70mm
Length of Cut
31.80 mm
Overall Length
76 13/64 mm
Shank Size
6.00mm
Shank Dia.
6 mm
Head Dia.
12 45/64 mm
Head Length
31 51/64 mm

Details

Cutting Edge Type
Single Cut
Shape
Included Angle
Trade Number
SL-04M
Angle
14 Degrees
Application
Deburring Non-Ferrous Materials and Plastics
Type
Carbide
Item
Carbide Bur
Max. RPM
50,000
Shank Material
Steel
Included Angle
14 Degrees
Cut Type
Aluminum
End Type
Radius
Head Shape
Cone

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 6 mm, Head Dia. 12 45/64 mm, Head Length 31 51/64 mm, Included Angle 14 Degrees , Overall Length 76 13/64 mm, Trade Number SL-04M, Head Shape Cone, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.