Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Included Angle Shape

  • Mfr # M41479

  • Zoro # G7681237


product price: $42.15
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Included Angle
Cutter Dia.
12.70mm
Length of Cut
31.80 mm
Trade Number
SL-04M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41479
Zoro #
G7681237
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
12.70mm
Length of Cut
31.80 mm
Overall Length
76 13/64 mm
Shank Size
6.00mm
Head Length
31 51/64 mm

Details

Cutting Edge Type
Double Cut
Shape
Included Angle
Trade Number
SL-04M
Angle
14 Degrees
Max. RPM
50,000
Shank Material
Steel
Type
Carbide
Application
Metalworking, Deburring
Item
Carbide Bur
Head Shape
Cone
End Type
Radius

Description

Carbide Bur, End Type Radius, Head Length 31 51/64 mm, Overall Length 76 13/64 mm, Trade Number SL-04M, Head Shape Cone, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.