Carbide Drill, 15.50mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (Discontinued)
- Mfr # TDS501A15500
- Zoro # G2728877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS501A15500
Zoro #
G2728877
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
15.50mm
Shank Dia.
16.00mm
Overall Length
115.00mm
Flute Length
65.00mm
Depth:Dia. Ratio
3xD
Sizes Included
15.50mm
Depth x Dia. Ratio
3xD
Details
Item
Carbide Drill
Decimal Equivalent
0.6102
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Shank Type
Straight
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
Grade
WU25PD
Point Type
Conical
Standards
DIN 6537
Application
Metalworking
List Number
TDS501
Coolant Through
Yes
Coolant Fed
Coolant Through
Description
Carbide Drill, Drill Bit Size 15.50mm, Drill Bit Point Angle 140 Degrees , Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6102
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.