Cartridge, Kendex, CSSPR10CA3, WG
- Mfr # 3870430
- Zoro # G3921502
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Left/Right Hand
Right Hand
Style
Kendex
Shank
ISO Cartridge
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3870430
- Zoro #
- G3921502
- UPC #
- 4021169553295
- Country of Origin
- United States
Details
- Item
- Cartridge
- Coolant Fed
- Non-Coolant Through
- Left/Right Hand
- Right Hand
- Style
- Kendex
- Shank
- ISO Cartridge
- Cutting Direction
- Right Hand
- Material
- Steel
- Clamp
- Top Clamping
- Material - Machining
- High Speed Steel
- Measurement System
- Decimal Inch
- Shell Material
- Steel
- Container Type
- Kendex
Description
Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.