Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WMTSR2525M116
- Mfr # 3650516
- Zoro # G3760484
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Shank Shape
Square
Shank Length
116.47mm
Overall Length
150.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3650516
- Zoro #
- G3760484
- UPC #
- 4021169690020
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Shank Material
- High Speed Steel
- Toolholder Style
- WMT
- Insert Holding Type
- Clamp
- ISO Number
- WMTSR2525M116
- Center to Cutting Tip
- 25.00mm
- Insert Style
- WMTC015N00CM08
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ANSI Code
- WMTSR2525M116
- Measurement System
- Metric
Dimensions
- Shank Length
- 116.47mm
- Overall Length
- 150.00mm
- Insert Size
- 1
- Depth of Cut
- 16.50mm
- Head Length
- 33.53mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WMTC015N00CM08, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WMTSR2525M116, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.