Shop WIDIA
See all product information
Create Account
Cartridge, Kenloc KL Series, MSSNL10CA3, WG
- Mfr # 3870340
- Zoro # G3920705
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank
ISO Cartridge
Style
Kenloc
Cutting Direction
Left Hand
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3870340
- Zoro #
- G3920705
- UPC #
- 4021169554773
- Country of Origin
- United States
Details
- Item
- Cartridge
- Coolant Fed
- Non-Coolant Through
- Shank
- ISO Cartridge
- Style
- Kenloc
- Cutting Direction
- Left Hand
- Material
- Steel
- Clamp
- Top and Hole Clamping
- Left/Right Hand
- Left Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Decimal Inch
- Shell Material
- Steel
Description
Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.