Shop WIDIA

Indexable Toolholder, DCLN,

  • Mfr # 5564319
  • Zoro # G3791031

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Shank
Square
Rake
Double Negative
Number of Inserts Required
1
Clamp
Kenclamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5564319
Zoro #
G3791031
UPC #
4050841001366
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Shank
Square
Rake
Double Negative
Number of Inserts Required
1
Clamp
Kenclamp
Style
Negative
Insert Shape
80 Degrees Diamond
Cutting Direction
Right Hand
Material
Steel
ISO Number
DCLNR124BKC3
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Approach Angle
95 Degrees
ANSI Code
DCLNR124BKC3
Insert Clearance Angle
0 Degrees
Toolholder Style
DCLN
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
25IP Clamp Screw, 25IP Lock Pin, 25IP Shim Screw
Insert Style
CN
Material - Machining
High Speed Steel
Lead Angle
-5 Degrees deg
Measurement System
Decimal Inch
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Overall Length
4-1/2 in
Insert Size
432
Cutting Length
0.5077"
Shank Length
3-1/4 in
Shank Height
3/4 in
Shank Width
3/4 in
Wire Rope Length
4-1/2 in
Length
4-1/2 in

Description

Indexable Turning Toolholder, DCLN, Insert Style CN, Overall Length 4-1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.