Shop WIDIA
See all product information
Create Account
Cartridge, Screw-On, STWPL12CA16, WG
- Mfr # 3870365
- Zoro # G3920951
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Clamp
Screw
Material
Steel
Style
Screw-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3870365
- Zoro #
- G3920951
- UPC #
- 4021169554353
- Country of Origin
- United States
- Item
- Cartridges
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Clamp
- Screw
- Material
- Steel
- Style
- Screw-On
- Shank
- ISO Cartridge
- Left/Right Hand
- Left Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Decimal Inch
- Shell Material
- Steel
- Container Type
- Screw-On
- Sensor Body Style
- Screw-On
- Traction Material
- Steel
Description
Cartridges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.