Shop WIDIA

CBN POSITIVE INSERT, 3, CCGW, 2

  • Mfr # 6904774
  • Zoro # G005905802

product price: 
$
83.99
/ea

Key Features

Insert Style
CCGW
Inscribed Circle
0.375 in
Corner Radius
0.0312 in
Rake
Positive
ISO Number
CCGW09T308S01015M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6904774
Zoro #
G005905802
UPC #
-
Country of Origin
United States
Item
CBN POSITIVE INSERT
Insert Style
CCGW
Inscribed Circle
0.375 in
Rake
Positive
ISO Number
CCGW09T308S01015M
Cutting Direction
Neutral
Measurement System
Decimal Inch
Number of Cutting Edges
1
Shape
Rhomboid
General Shape
Rhomboid
Manufacturer Grade
WBH20P
Material Grade - Machining
CBN
Primary Material Application
Hardened Steel
Coolant Fed
Non-Coolant Through
Included Angle
80 Degrees
Features
Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times
ANSI Code
CCGW3252S0415M
Material - Machining
CBN
Clearance Angle
7 Degrees
Standards
ANSI, ISO
Coating Process
PVD
Cutting Application
Turning
Finish - Machining
AlTiN
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Primary Material Application ISO Code
H

Dimensions

Corner Radius
0.0312 in
Cutting Edge Length
0.3808 in
Thickness
0.157 in
Depth of Cut
0.157 in
Through Hole Inside Dia.
0.1732 in
Fits Chest Size
Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times

Description

CBN POSITIVE INSERT, Chip-Breaker Code Not Applicable, Inscribed Circle 0.375 in, AlTiN, ANSI Code CCGW3252S0415M, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.