Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer End Mill Head, 10.00mm, Carbide

  • Mfr # 8046100NDL10

  • Zoro # G3798530


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Overall Length
35.1 mm
Shank Dia.
9.6 mm
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8046100NDL10
Zoro #
G3798530
UPC #
4056544491046
Country of Origin
Israel

Dimensions

Overall Length
35.1 mm
Shank Dia.
9.6 mm
Milling Dia.
10 mm
Length of Cut
22 3/5 mm
Dimension Type
Metric
Milling Diameter
10.00mm
Chamfer Width
2 mm
Shank Length
12.50 mm
Depth of Cut
22.60mm
Cutter Dia.
10.00mm
Connection Size
DL10

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Single
End Mill Material
Carbide
ISO Number
8046100NDL10
Shank Type
Straight
Finish
AlTiN
Helix Angle
0 Degrees
End Mill Application
Finishing
End Mill Cutting Type
Non-Center Cutting
End Mill Style
Corner-Chamfer
Item
Chamfer End Mill Head
Grade
WP15PE
List Number
8046
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application ISO Code
H, S
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
H1, K1 - K3, M1 - M3, P0 - P4
Primary Material Application ISO Code
H, K, M, P
ANSI Code
8046100NDL10
Cutting Application
Chamfering, Side/Shoulder Milling
Coating Process
PVD
Manufacturer Grade
WP15PE

Description

Chamfer End Mill Head, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 2 mm, 22 3/5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.