Zoro Homepage

Chamfer End Mill Head, 1/2", Carbide

  • Mfr # 80C613NDL12

  • Zoro # G3797681


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 1441/2000 in
Shank Dia.
4803/10000 in
Number of Flutes
5
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80C613NDL12
Zoro #
G3797681
UPC #
4056544488343
Country of Origin
Israel

Dimensions

Overall Length
1 1441/2000 in
Shank Dia.
4803/10000 in
Milling Diameter
1/2"
Dimension Type
Inch
Length of Cut
1 13/100 in
Milling Dia.
0.5 in
Chamfer Width
0.1 in
Shank Length
9/16 in
Cutter Dia.
1/2"
Depth of Cut
1.1300"
Connection Size
DL12

Details

Number of Flutes
5
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Single
Item
Chamfer End Mill Head
Helix Angle
0 Degrees
List Number
80C6
End Mill Material
Carbide
Finish
AlTiN
Shank Type
Straight
Cutting Direction
Right Hand
End Mill Cutting Type
Non-Center Cutting
ISO Number
80C613NDL12
End Mill Style
Corner-Chamfer
End Mill Application
Finishing
Grade
WP15PE
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material Grade - Machining
WP15PE
Shank Type - Machining
Straight
Measurement System
Inch
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application ISO Code
H, S
Secondary Material Application
H1, K1 - K3, M1 - M3, P0 - P4
ANSI Code
80C613NDL12
Chip-Breaker
No
Coating Process
PVD
Manufacturer Grade
WP15PE
Cutting Application
Chamfering, Side/Shoulder Milling

Description

Chamfer End Mill Head, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.1 in, 1 13/100 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.