Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chamfer End Mill Head, 16.00mm, Carbide

  • Mfr # 8046160NDL16

  • Zoro # G3783182


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
56.25 mm
Shank Dia.
15.5 mm
Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8046160NDL16
Zoro #
G3783182
UPC #
4056544491305
Country of Origin
Israel

Dimensions

Overall Length
56.25 mm
Shank Dia.
15.5 mm
Dimension Type
Metric
Milling Dia.
16 mm
Length of Cut
36 1/4 mm
Milling Diameter
16.00mm
Chamfer Width
4 mm
Shank Length
20.00 mm
Depth of Cut
36.25mm
Cutter Dia.
16.00mm
Connection Size
DL16

Details

Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Single
ISO Number
8046160NDL16
List Number
8046
Shank Type
Straight
Item
Chamfer End Mill Head
End Mill Cutting Type
Non-Center Cutting
End Mill Material
Carbide
Grade
WP15PE
End Mill Style
Corner-Chamfer
Finish
AlTiN
Cutting Direction
Right Hand
End Mill Application
Finishing
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
WP15PE
Secondary Material Application ISO Code
H, S
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application
H1, K1 - K3, M1 - M3, P0 - P4
ANSI Code
8046160NDL16
Coating Process
PVD
Cutting Application
Chamfering, Side/Shoulder Milling
Manufacturer Grade
WP15PE

Description

Chamfer End Mill Head, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 4 mm, 36 1/4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.