Zoro Homepage

Chamfer End Mill Head, 5/8", Carbide

  • Mfr # 80C616NDL16

  • Zoro # G3800280


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 189/1000 in
Shank Dia.
6053/10000 in
Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80C616NDL16
Zoro #
G3800280
UPC #
4056544488473
Country of Origin
Israel

Dimensions

Overall Length
2 189/1000 in
Shank Dia.
6053/10000 in
Milling Dia.
0.625 in
Length of Cut
1 251/625 in
Milling Diameter
5/8"
Dimension Type
Inch
Chamfer Width
0.125 in
Shank Length
25/32 in
Cutter Dia.
5/8"
Depth of Cut
1.4016"
Connection Size
DL16

Details

Number of Flutes
6
Finish - Machining
AlTiN
Material - Machining
Carbide
Single End/Double End
Single
Item
Chamfer End Mill Head
Helix Angle
0 Degrees
End Mill Application
Finishing
End Mill Cutting Type
Non-Center Cutting
List Number
80C6
End Mill Style
Corner-Chamfer
Finish
AlTiN
Cutting Direction
Right Hand
Grade
WP15PE
Shank Type
Straight
ISO Number
80C616NDL16
End Mill Material
Carbide
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material Grade - Machining
WP15PE
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
H1, K1 - K3, M1 - M3, P0 - P4
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, K, M, P
ANSI Code
80C616NDL16
Chip-Breaker
No
Coating Process
PVD
Cutting Application
Chamfering, Side/Shoulder Milling
Manufacturer Grade
WP15PE

Description

Chamfer End Mill Head, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.125 in, 1 251/625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.