Zoro Homepage

Chucking Reamer, 38.00mm Size, 272.40mm L

  • Mfr # TRF38000H7SF

  • Zoro # G6261792


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
38.00mm - 1.4961
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRF38000H7SF
Zoro #
G6261792
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
38.00mm - 1.4961
Flute Length
7.50 mm
Dimension Type
Metric
Reamer Size
38.00 mm
Overall Length
272.40 mm
Shank Dia.
32 mm
Size- Decimal
38.00mm (1.4961)

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
AlCrN
Primary Material Application ISO Code
K, M, P
Number of Flutes
8
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
S
Finish
AlCrN
Cutting Direction
Right Hand
Shank Type
Straight
Material
Carbide
Reamer Application
Through Hole
Coolant Through
Yes
Decimal Equivalent
1.4961
Coolant Fed
Coolant Through

Description

Chucking Reamer, Carbide, AlCrN, Straight, Metric, 38.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.