Zoro Homepage

Cor Rad End Mill, 12.00mm, Carb, 2.50mm rad

  • Mfr # 57N8120R5TN

  • Zoro # G3620143


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57N8120R5TN
Zoro #
G3620143
UPC #
4059782924123
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
2.5 mm
Milling Diameter
12.00mm
Shank Dia.
12 mm
Overall Length
83 mm
Length of Cut
26 mm
Milling Dia.
12 mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
ALTIN-MT
End Mill Application
Finishing
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
List Number
57N8
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight
Series
VariMill II(TM)
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material Grade - Machining
AlTiN-MT
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 2.5 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.