Zoro Homepage

Cor Rad End Mill, 12.00mm, Carb, 3.00mm rad

  • Mfr # 47N7120R5TP

  • Zoro # G3804374


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
3 mm
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47N7120R5TP
Zoro #
G3804374
UPC #
4059782970472
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
3 mm
Milling Diameter
12.00mm
Shank Dia.
12 mm
Milling Dia.
12 mm
Length of Cut
26 mm
Overall Length
83 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT
End Mill Style
Corner-Radius
Helix Angle
38 Degrees
Cutting Direction
Right Hand
List Number
47N7
Item
Corner Radius End Mill
End Mill Application
Finishing
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Series
VariMill I(TM)
Material - Machining
Carbide
Measurement System
Metric
Spiral Direction
Right Hand
Material Grade - Machining
AlTiN-MT
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 3 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.