Zoro Homepage

Cor Rad End Mill, 20.00mm, Carb, 1.00mm rad

  • Mfr # 49N92001R7JT

  • Zoro # G3620712


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49N92001R7JT
Zoro #
G3620712
UPC #
4061779068406
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
20.00mm
Shank Dia.
20 mm
Milling Dia.
20 mm
Overall Length
104 mm
Length of Cut
38 mm

Description

Roughing End Mill, 20 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 1 mm, 38 mm, 104 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.