Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 8.00mm, Carb, 2.00mm rad

  • Mfr # 57NC080R3TM

  • Zoro # G3804724


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC080R3TM
Zoro #
G3804724
UPC #
4061779033152
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Corner Radius
2 mm
Milling Diameter
8.00mm
Shank Dia.
8 mm
Overall Length
76 mm
Milling Dia.
8 mm
Length of Cut
19 mm

Details

End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WS15PE
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Item
Corner Radius End Mill
List Number
57NC
End Mill Application
Finishing
Helix Angle
38 Degrees
Material - Machining
Carbide
Measurement System
Metric
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Series
VariMill II(TM)
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WS15PE
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 2 mm, 19 mm, 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.