Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 0.125 in

  • Mfr # W411E03010CHT WU20PE

  • Zoro # G105906006


product price: $15.89
/ea

Key Features

Number of Flutes
4
Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
1/2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W411E03010CHT WU20PE
Zoro #
G105906006
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
1/2 in
Milling Dia.
0.125 in
Chamfer Width
0.01 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Spiral Direction
Right Hand
Cutting Direction
Right Hand
List Number
W411
End Mill Application
Blank Ramping, Helical Milling, Side Milling, Square End Shoulder Milling, Square End Slotting
Chamfer Angle
45 Degrees
Helix Angle
39 Degrees
Series
WCE4
Secondary Material Application ISO Code
H, S
Drilling Tool Configuration
Individual
Flute Type
Spiral
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Min. Helix Angle
37 Degrees
Material Applications
Cast Iron, Hardened Material, High-Temperature Alloy, Stainless Steel, Steel
Material Grade - Machining
WU20PE
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application
Hardened Material, High-Temperature Alloy
Max. Helix Angle
39 Degrees
Material - Machining
Carbide
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 45 Degrees , 0.01 in, 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.