Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 12 mm, Carbide

  • Mfr # 7008719

  • Zoro # G007194426


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
26 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7008719
Zoro #
G007194426
UPC #
4064182762039
Country of Origin
Viet Nam

Dimensions

Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
83 mm
Milling Dia.
12 mm
Chamfer Width
0.5 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
38 Degrees
End Mill Style
Corner-Chamfer
End Mill Application
Helical Milling, Ramping Blank, Side/Shoulder Milling, Square End, Trochoidal Milling
Item
Corner Chamfer End Mill
Series
WCE5
List Number
W501
Primary Material Application ISO Code
K, M, P
Material - Machining
Carbide
Material Applications
Alloys, Cast Iron, Hardened Materials, Stainless Steel, Steel
Material Grade - Machining
WU20PE
Measurement System
Metric
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Weldon Flat
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Flute Spacing
Variable
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S

Description

Corner Chamfer End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Metric, 0.5 mm, 26 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.