Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 1/4" Dia, HSS

  • Mfr # TF6K0407014

  • Zoro # G0127292


product price: $69.99
/ea

Key Features

Number of Flutes
4
Overall Length
2 7/16 in
Shank Dia.
3/8 in
Length of Cut
5/8 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6K0407014
Zoro #
G0127292
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 7/16 in
Shank Dia.
3/8 in
Length of Cut
5/8 in
Dimension Type
Fractional Inch
Milling Diameter
1/4"
Milling Dia.
0.25 in
Chamfer Width
0.01 in

Details

Item
Roughing End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Grade
0
Pitch
Extra Fine
Cutting Direction
Right Hand
End Mill Application
Roughing
End Mill Material
High Speed Steel
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
List Number
6K04
Helix Angle
30 Degrees
Shank Type
Weldon
Finish - Machining
TiAlN
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Spiral Direction
Right Hand
Primary Material Application
Steel
Chip-Breaker
No

Description

Roughing End Mill, 0.25 in Milling Dia., High Speed Steel, Non-Coolant Through, Weldon Flat, Inch, 0.01 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.