Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Chamfer End Mill, 14.00mm, Carbide

  • Mfr # D0131400T022

  • Zoro # G3729702


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
83 mm
Shank Dia.
14 mm
Length of Cut
22 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0131400T022
Zoro #
G3729702
UPC #
4056544630186
Country of Origin
India

Dimensions

Overall Length
83 mm
Shank Dia.
14 mm
Length of Cut
22 mm
Milling Dia.
14 mm
Dimension Type
Metric
Chamfer Width
0.0118 in
Milling Diameter
14.00mm
Shank Length
51.2000 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cutting Direction
Right Hand
Grade
Bright (Uncoated)
End Mill Material
Carbide
Series
GP
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
List Number
D003/D013
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Finish - Machining
TiAlN
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
TiAlN

Description

Corner Chamfer End Mill, 14 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0118 in, 22 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.