Zoro Homepage

Corner Chamfer End Mill, 16 mm, Carbide

  • Mfr # 4X0EM16006CCT WS15PE

  • Zoro # G002671052


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Chamfer Width
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X0EM16006CCT WS15PE
Zoro #
G002671052
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
16 mm
Chamfer Width
0.3 mm
Overall Length
82 mm
Milling Dia.
16 mm
Length of Cut
18 mm

Description

Corner Chamfer End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 45 Degrees , 0.3 mm, 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.