Corner Chamfer End Mill, 16.00mm, Carbide
Mfr # D0131600T026
Zoro # G3734794
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
26 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D0131600T026
Zoro #
G3734794
UPC #
4056544630421
Country of Origin
India
Dimensions
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
26 mm
Dimension Type
Metric
Milling Diameter
16.00mm
Chamfer Width
0.0118 in
Milling Dia.
16 mm
Shank Length
54.8000 mm
Description
Corner Chamfer End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0118 in, 26 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.