This item is Discontinued.

Widia Corner Chamfer End Mill, 6.00mm, Carbide 024101-000060

Corner Chamfer End Mill, 6.00mm, Carbide (Discontinued)

  • Mfr # 024101-000060
  • Zoro # G3734803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
024101-000060
Zoro #
G3734803
UPC #
4021169332869
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Overall Length
57.00 mm
Milling Diameter
6.00mm
Shank Dia.
6.00 mm
Length of Cut
10.00 mm
Chamfer Width
0.0031 in
Milling Dia.
6.00 mm
Shank Length
36.00 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Series
Ruebig
End Mill Application
Finishing
Grade
PKD
List Number
24101
End Mill Style
Corner Chamfer
Spiral Direction
Neutral
Item
Corner Chamfer End Mill
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Coolant Fed
Coolant Through
Drilling Tool Configuration
Individual
Material Grade - Machining
PKD
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N

Description

Corner Chamfer End Mill, 6.00 mm Milling Dia., Carbide, Coolant Through, Straight, Metric, 0.0031 in, 10.00 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.