Zoro Homepage

Corner Chamfer End Mill, 8.00mm, Carbide

  • Mfr # D0030800T009

  • Zoro # G3740263


product price: $33.39
/ea

Key Features

Number of Flutes
3
Overall Length
58 mm
Shank Dia.
8 mm
Length of Cut
9 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0030800T009
Zoro #
G3740263
UPC #
4056544624666
Country of Origin
India

Dimensions

Overall Length
58 mm
Shank Dia.
8 mm
Length of Cut
9 mm
Milling Dia.
8 mm
Dimension Type
Metric
Milling Diameter
8.00mm
Chamfer Width
0.0079 in
Shank Length
43.4000 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Helix Angle
30 Degrees
Series
GP
End Mill Material
Carbide
Spiral Direction
Right Hand
End Mill Application
Finishing
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Grade
TIALN
List Number
D003/D013
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Material Grade - Machining
TiAlN
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel

Description

Corner Chamfer End Mill, 8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.0079 in, 9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.